Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Handle Set, Dull
Mfr # C 1125
Zoro # G0965227
product price:Â
$
41.29
/ea
Key Features
Type
Surface Mount Hook Latch
Finish
Dull
Color
Black
Outer Mounting Hole Ctr. to Ctr.
4-15/16"
Overall Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1125
- Zoro #
- G0965227
- UPC #
- 049793012531
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/2 in
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 3/4 to 1-3/4
- Overall Width
- 3/4 in
- Height Between Mounting Holes
- 4 15/16 in
- Overall Height
- 7 3/16 in
- Door Thickness - Minimum
- 3/4 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 4 15/16 in
- Door Thickness - Maximum
- 3/4 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Finish
- Dull
- Color
- Black
- Outer Mounting Hole Ctr. to Ctr.
- 4-15/16"
- Includes
- Keeper
- For Use With
- 3/4" to 1-3/4" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 3/4 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.