Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack)
Mfr # C 1130
Zoro # G0985929
product price:Â
$
26.29
/ea
Key Features
Type
Flush Mount Latch
Finish
Dull
For Use With
9/32" Glass Sliding Door
Includes
(4) Hook Assortment, Inside Latch and Pull, Installation Fasteners, Keeper, Outside Pull, Spacer, Wood Handle
Bolt Hole Dia. (In.)
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1130
- Zoro #
- G0985929
- UPC #
- 049793012623
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 13/64 in
- For Door Thickness (In.)
- 9/32
- Overall Width
- 2 in
- Overall Length
- 7/8 in
- Door Thickness - Maximum
- 1 1/8 in
- Height Between Mounting Holes
- 6 5/8 in
- Bolt Hole Diameter
- 3/16 in
- Overall Height
- 10 in
- Length Between Mounting Holes
- 6 5/8 in
- Door Thickness - Minimum
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Item
- Sliding Door Lock
- Type
- Flush Mount Latch
- Finish
- Dull
- For Use With
- 9/32" Glass Sliding Door
- Includes
- (4) Hook Assortment, Inside Latch and Pull, Installation Fasteners, Keeper, Outside Pull, Spacer, Wood Handle
- Max. Latching Distance (In.)
- 3/4 in
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Flush Mount Latch, Dull Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) 7/8 In. and 1 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Wood Handle, Spacer, Keeper, 4 Hook Assortment, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.