Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, White, Mortise Style Sliding Door Handle Set (Single Pack)
Mfr # C 1177
Zoro # G0986120
product price:Â $66.95
/eaKey Features
Type
Mortise Latch
Finish
Painted
For Door Thickness (In.)
1-1/8 to 1-1/3
Bolt Hole Dia. (In.)
3/16 in
Includes
Inside Pull and Thumb Latch, Installation Fasteners, Lever, Outside Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1177
- Zoro #
- G0986120
- UPC #
- 049793013071
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1-1/8 to 1-1/3
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 2 in
- Overall Length
- 2 in
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/8 in
- Bolt Hole Diameter
- 3/16 in
- Overall Height
- 6 3/8 in
- Height Between Mounting Holes
- 3 15/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Wire Rope Length
- 2 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Painted
- Includes
- Inside Pull and Thumb Latch, Installation Fasteners, Lever, Outside Pull
- For Use With
- 9/32" Glass Sliding Door
- Key Type
- Not Keyed
- Product Type
- Sliding Door Lock
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Painted Finish, Bolt Hole Dia. (In.) 3/16", For Door Thickness (In.) 2, Key Type Non-Keyed, For Use With Glass Sliding Door, Includes Inside Pull and Thumb Latch, Outside Pull, Installation Fasteners, Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.