Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, White, Patio Door Handle (Single Pack)
Mfr # C 1178
Zoro # G0986017
product price:Â
$
67.79
/ea
Key Features
Type
Mortise Latch
Finish
Dull
For Door Thickness (In.)
9/32
Includes
Fasteners, Inside Pull and Thumb Latch, Outside Pull
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1178
- Zoro #
- G0986017
- UPC #
- 049793013088
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- Includes
- Fasteners, Inside Pull and Thumb Latch, Outside Pull
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Thumb Latch, Outside Pull, Fasteners