Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Internal Style door Handle, White, 3-15/16 in. Hole Centers (Single Pack)
Mfr # C 1195
Zoro # G0986400
product price:Â $30.99
/eaKey Features
Type
Internal Latch Lock
Finish
Dull
For Use With
1" Glass Sliding Door
Includes
Keeper
For Door Thickness (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1195
- Zoro #
- G0986400
- UPC #
- 049793513465
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 2 1/8 in
- Overall Width
- 2 1/8 in
- Length Between Mounting Holes
- 3 15/16 in
- Overall Height
- 9 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 3 15/16 in
- Door Thickness - Maximum
- 1 in
- Door Thickness - Minimum
- 1 in
- Wire Rope Length
- 2 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Internal Latch Lock
- Finish
- Dull
- For Use With
- 1" Glass Sliding Door
- Includes
- Keeper
- Max. Latching Distance (In.)
- 7/8 in
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Internal Latch Lock, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Keeper, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.