Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum and Diecast Clamp Style Sliding Door Handle, White (Single Pack)
Mfr # C 1202
Zoro # G0986419
product price:Â $49.85
/eaKey Features
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1-3/8 to 1-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1202
- Zoro #
- G0986419
- UPC #
- 049793040282
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1-3/8 to 1-1/2
- Overall Length
- 2 1/8 in
- Overall Width
- 2 1/8 in
- Length Between Mounting Holes
- 3 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 3 in
- Door Thickness - Maximum
- 1 1/2 in
- Overall Height
- 7 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Wire Rope Length
- 2 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Material
- Aluminum
- Finish
- Dull
- For Use With
- 1-3/8" to 1-1/2" Glass Sliding Door
- Includes
- Inside Pull and Latch Assembly, Installation Fasteners, Outside Pull
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/8 In. Max D/T 1-1/2 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.