Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Handle, Diecast, White (Single Pack)
Mfr # C 1221
Zoro # G0977547
product price:Â
$
72.15
/ea
Key Features
Type
Surface Mount Hook Latch
Material
Aluminum
Finish
Dull
For Use With
9/32" Glass Sliding Door
Bolt Hole Dia. (In.)
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1221
- Zoro #
- G0977547
- UPC #
- 049793043375
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Material
- Aluminum
- Finish
- Dull
- For Use With
- 9/32" Glass Sliding Door
- Includes
- Inside Pull, Keeper, Outside Pull, Set If Installation Screws
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 13/64 In., For Door Thickness (In.) Min D/T 1-1/8 In. Max D/T 1-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Keeper, Set If Installation Screws