Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Handle Set, Dull
Mfr # C 1222
Zoro # G0993260
product price:Â
$
57.89
/ea
Key Features
Type
Surface Mount Clamp Latch
Finish
Dull
For Door Thickness (In.)
1 to 1-1/4
For Use With
1" to 1-1/4" Glass Sliding Door
Includes
Inside Latch and Pull, Outside Pull, Set of Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1222
- Zoro #
- G0993260
- UPC #
- 049793043382
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Finish
- Dull
- For Use With
- 1" to 1-1/4" Glass Sliding Door
- Includes
- Inside Latch and Pull, Outside Pull, Set of Fasteners
- Max. Latching Distance (In.)
- 9/16 in
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 9/16 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.