Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Glass Door Handle Set, 3-15/16 in., Diecast and Wood, Black (Single Pack)
Mfr # C 1259
Zoro # G0993428
product price:Â
$
29.55
/ea
Key Features
Type
Internal Latch Lock
Finish
Dull
Includes
Keeper
For Door Thickness (In.)
1-3/4
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1259
- Zoro #
- G0993428
- UPC #
- 049793098078
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1-3/4
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 2 1/8 in
- Overall Width
- 2 in
- Door Thickness - Minimum
- 1 1/2 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1 3/4 in
- Overall Height
- 9 in
- Length Between Mounting Holes
- 3 15/16 in
- Height Between Mounting Holes
- 3 15/16 in
- Wire Rope Length
- 2 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Internal Latch Lock
- Finish
- Dull
- Includes
- Keeper
- Max. Latching Distance (In.)
- 7/8 in
- For Use With
- 1-3/4" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Operation Style
- Automatic
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Internal Latch Lock, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.