Shop PRIMELINE TOOLS
See all product information
Create Account
White Diecast Sliding Door Handle Set with 10 in. Pull (Single Pack)
Mfr # C 1288
Zoro # G0986653
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Type
Mortise Latch
Finish
Dull
For Door Thickness (In.)
1-3/4 to 2-1/4
For Use With
1-3/4" to 2-1/4" Glass Sliding Door
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1288
- Zoro #
- G0986653
- UPC #
- 049793098672
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1-3/4 to 2-1/4
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Door Thickness - Maximum
- 2 1/4 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 3 15/16 in
- Overall Height
- 10 in
- Length Between Mounting Holes
- 3 15/16 in
- Door Thickness - Minimum
- 1 3/4 in
- Wire Rope Length
- 1 5/8 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- For Use With
- 1-3/4" to 2-1/4" Glass Sliding Door
- Includes
- Inside Pull, Outside Pull, Set of Installation Fasteners
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/4 In. Max D/T 2-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.