Shop PRIMELINE TOOLS
See all product information
Create Account
White Diecast Keyed Sliding Door Handle Set with 10 in. Pull (Single Pack)
Mfr # C 1289
Zoro # G0986680
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Type
Mortise Latch
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
For Use With
1-3/4" to 2-1/4" Glass Sliding Door
Includes
Inside Pull, Keyed Outside Pull, Set of Installation Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1289
- Zoro #
- G0986680
- UPC #
- 049793098689
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1-3/4 to 2-1/4
- Overall Length
- 1 5/8 in
- Overall Width
- 1 5/8 in
- Height Between Mounting Holes
- 3 15/16 in
- Overall Height
- 10 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 2 1/4 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- For Use With
- 1-3/4" to 2-1/4" Glass Sliding Door
- Includes
- Inside Pull, Keyed Outside Pull, Set of Installation Fasteners
- Key Type
- Keyed Alike
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/4 In. Max D/T 2-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Keyed Outside Pull, Set Of Installation Fasteners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.