Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, White, Mortise Style Handle with Outside Wood Handle (Single Pack)
Mfr # C 1315
Zoro # G0986671
product price:Â
$
32.85
/ea
Key Features
Type
Mortise Latch
Finish
Dull
Color
White
For Door Thickness (In.)
1-1/2 to 1-5/8
Outer Mounting Hole Ctr. to Ctr.
3-5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1315
- Zoro #
- G0986671
- UPC #
- 049793098825
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1-1/2 to 1-5/8
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 2 in
- Overall Width
- 2 in
- Door Thickness - Maximum
- 1 5/8 in
- Overall Height
- 9 in
- Door Thickness - Minimum
- 1 1/2 in
- Height Between Mounting Holes
- 3 15/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Bolt Hole Diameter
- 3/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- Color
- White
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- Includes
- Inside Pull with Thumb Latch, Installation Fasteners, Outside Pull
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-1/2 In. Max D/T 1-5/8 In., For Use With Glass Sliding Door, Includes Inside Pull With Thumb Latch, Outside Pull, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.