Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Handle Set, 3-15/16 In., Diecast, Wood Pull, White, Mortise, Keyed (Single Pack)
Mfr # C 1316
Zoro # G0986717
product price:Â $43.99
/eaKey Features
Type
Mortise Latch
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
Includes
Inside Pull, Outside Pull, Set of Keys
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1316
- Zoro #
- G0986717
- UPC #
- 049793098849
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 9/32
- Overall Width
- 2 in
- Overall Length
- 2 in
- Door Thickness - Maximum
- 1 5/8 in
- Overall Height
- 9 in
- Door Thickness - Minimum
- 1 1/2 in
- Bolt Hole Diameter
- 3/16 in
- Wire Rope Length
- 2 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- Includes
- Inside Pull, Outside Pull, Set of Keys
- Key Type
- Keyed Alike
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
Description
Patio Door Handle Set Keyed, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-1/2 In. Max D/T 1-5/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Keys, Set Of Installation Fasteners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.