Shop PRIMELINE TOOLS
See all product information
Create Account
Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack)
Mfr # C 1327
Zoro # G0986723
product price:Â $58.39
/eaKey Features
Type
Mortise Latch
Finish
Dull
For Door Thickness (In.)
1-1/4 to 1-1/2
Bolt Hole Dia. (In.)
3/16 in
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1327
- Zoro #
- G0986723
- UPC #
- 049793099204
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1-1/4 to 1-1/2
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 1 7/8 in
- Overall Width
- 1 7/8 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 3 15/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Door Thickness - Minimum
- 1 1/4 in
- Overall Height
- 8 in
- Door Thickness - Maximum
- 1 1/2 in
- Wire Rope Length
- 1 7/8 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Includes
- Inside Pull, Outside Pull, Set of Installation Screws
- Product Type
- Sliding Door Lock
- Key Type
- Keyed Alike
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-1/4 In. Max D/T 1-1/2 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.