This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1287
- Zoro #
- G0986583
- UPC #
- 049793098665
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1-3/4 to 2-1/4
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Height
- 8 1/2 in
- Length Between Mounting Holes
- 3 15/16 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 2 1/4 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Material
- Brass
- Finish
- Polished Brass
- For Use With
- 1-3/4" to 2-1/4" Glass Sliding Door
- Includes
- Lever
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Key Type
- Not Keyed
- Keyway Type
- None
Description
Patio Door Handle Set, Mortise Latch, Polished Brass Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/4 In. Max D/T 2-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Fasteners, 0-24 Threading