Shop PRIMELINE TOOLS
See all product information
Create Account
Wooden Pull with Chrome Plated Brackets (Single Pack)
Mfr # C 1069
Zoro # G0977608
product price:Â
$
15.35
/ea
Key Features
Type
Non-Locking Pulls
Finish
Polished chrome
Color
Chrome
Includes
Handle, Set of Installation Screws
Projection
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1069
- Zoro #
- G0977608
- UPC #
- 049793011992
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Bolt Hole Dia. (In.)
- 13/64 in
- Overall Width
- 2 in
- Overall Height
- 10 7/8 in
- Door Thickness - Maximum
- 1 in
- Height Between Mounting Holes
- 6 5/8 in
- Door Thickness - Minimum
- 1 in
- Length Between Mounting Holes
- 6 5/8 in
- Bolt Hole Diameter
- 3/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Sliding Door Lock
- Type
- Non-Locking Pulls
- Finish
- Polished chrome
- Color
- Chrome
- Includes
- Handle, Set of Installation Screws
- Projection
- 2"
- For Use With
- Glass Sliding Door
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
Description
Patio Door Inside Pull, Non-Locking Pulls, Polished Chrome Finish, Bolt Hole Dia. (In.) 13/64 In., For Use With Glass Sliding Door, Includes Handle, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.