Shop PRIMELINE TOOLS

Keyed Sliding Door Flush Latch Handle Set, 6-5/8 in., Diecast Construction (Single Pack)

  • Mfr # C 1075

  • Zoro # G1607072


product price: 
$
18.59
/ea

Key Features

Type
Flush Mount Latch
Finish
Polished chrome
Color
Chrome
Includes
Inside Latch and Pull, Keeper , Key Lock, Outside Pull, Set of Installation Fasteners, Strike
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C 1075
Zoro #
G1607072
UPC #
049793012043
Country of Origin
China

Dimensions

Overall Width
7/8 in
For Door Thickness (In.)
1-1/4
Bolt Hole Dia. (In.)
13/64 in
Overall Length
1 in
Height Between Mounting Holes
6 5/8 in
Door Thickness - Maximum
1 1/4 in
Bolt Hole Diameter
3/16 in
Length Between Mounting Holes
6 5/8 in
Overall Height
7 1/4 in
Door Thickness - Minimum
1 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Sliding Door Lock
Type
Flush Mount Latch
Finish
Polished chrome
Color
Chrome
Includes
Inside Latch and Pull, Keeper , Key Lock, Outside Pull, Set of Installation Fasteners, Strike
Key Type
Not Keyed
For Use With
1-1/4" Glass Sliding Door
Max. Latching Distance (In.)
3/8 in
Outer Mounting Hole Ctr. to Ctr.
7-1/4"
Cylinder
0 1/2
Product Type
Sliding Door Lock
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set Keyed, Flush Mount Latch, Polished Chrome Finish, 1/2 In. Cylinder, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/8 In., For Door Thickness (In.) 1-1/4 In., Key Type Different, For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Key Lock, Strike, Keeper , Set Of Installation Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.