Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Flush Handle, Chrome Pull, Keeper, Mid-Body Latch, Keyed (Single Pack)
Mfr # C 1134
Zoro # G0985892
product price:Â
$
19.99
/ea
Key Features
Type
Flush Mount Latch
Finish
Chrome
Includes
Handle Set, Keeper, Set of Keys
Max. Latching Distance (In.)
3/4 in
For Use With
1-1/4" to 1-1/2" Glass Sliding Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1134
- Zoro #
- G0985892
- UPC #
- 049793012708
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 13/64 in
- For Door Thickness (In.)
- 1-1/4 to 1-1/2
- Overall Length
- 15/16 in
- Overall Width
- 15/16 in
- Door Thickness - Minimum
- 1 in
- Door Thickness - Maximum
- 1 1/8 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 6 5/8 in
- Height Between Mounting Holes
- 6 5/8 in
- Overall Height
- 7 1/4 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Details
- Item
- Sliding Door Lock
- Type
- Flush Mount Latch
- Finish
- Chrome
- Includes
- Handle Set, Keeper, Set of Keys
- Max. Latching Distance (In.)
- 3/4 in
- For Use With
- 1-1/4" to 1-1/2" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Keyed Alike
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set Keyed, Flush Mount Latch, Polished Chrome Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1-1/4 In. Max 1-1/2 In., For Use With Glass Sliding Door, Includes handle Set, Set Of Keys, Includes Keepers and Fasteners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.