Shop PRIMELINE TOOLS
See all product information
Create Account
Chrome Diecast Sliding Door Handle Set with Wood Pull, fits Acorn Doors (Single Pack)
Mfr # C 1148
Zoro # G0985962
product price:Â
$
34.55
/ea
Key Features
Type
Flush Mount Latch
Finish
Polished chrome
Color
Chrome
Bolt Hole Dia. (In.)
13/64 in
Overall Length
7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1148
- Zoro #
- G0985962
- UPC #
- 049793012807
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 13/64 in
- Overall Length
- 7 1/4 in
- For Door Thickness (In.)
- 1-1/4 to 1-3/8
- Overall Width
- 7/8 in
- Door Thickness - Minimum
- 1 1/4 in
- Overall Height
- 10 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1 3/8 in
- Height Between Mounting Holes
- 6 5/8 in
- Length Between Mounting Holes
- 6 5/8 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Details
- Item
- Sliding Door Lock
- Type
- Flush Mount Latch
- Finish
- Polished chrome
- Color
- Chrome
- Max. Latching Distance (In.)
- 3/4 in
- Outer Mounting Hole Ctr. to Ctr.
- 6-5/8"
- For Use With
- 1-1/4" to 1-3/8" Glass Sliding Door
- Includes
- (4) Hook Assortment, Inside Latch and Pull, Keeper, Outside Pull, Set of Installation Screws
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Flush Mount Latch, Polished Chrome Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1-1/4 In. Max D/T 1-3/8 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, 4 Hook Assortment, Keeper, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.