This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1281
- Zoro #
- G0986489
- UPC #
- 049793098535
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Material
- Brass
- Finish
- Wet Spray Air Dry
- For Use With
- 1-5/8" to 1-7/8" Glass Sliding Door
- Includes
- 0-24 Threading, Inside Pull, Outside Pull, Set Installation Fasteners
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Keyway Type
- None
- Key Type
- Not Keyed
Description
Patio Door Handle Set, Mortise Latch, PVD Classic Bronze Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-5/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Installation Fasteners, 0-24 Threading
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.