Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Handle Set, Satin Nickel
Mfr # C 1282
Zoro # G0986568
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Type
Mortise Latch
Finish
Satin Nickel
Bolt Hole Dia. (In.)
3/16 in
For Use With
1-5/8" to 1-7/8" Glass Sliding Door
For Door Thickness (In.)
1-5/8 to 1-7/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1282
- Zoro #
- G0986568
- UPC #
- 049793098559
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Satin Nickel
- For Use With
- 1-5/8" to 1-7/8" Glass Sliding Door
- Includes
- Inside Pull, Outside Pull, Set Installation Fasteners
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Mortise Latch, Satin Nickel Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-5/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Installation Fasteners