Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum, Sliding Door Latch, Adams Rite (Single Pack)
Mfr # C 1156
Zoro # G0986087
product price:Â $63.99
/eaKey Features
Type
Mortise Latch
Finish
Anodized
Includes
Handle Set
Bolt Hole Dia. (In.)
3/16 in
For Use With
Glass Sliding Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1156
- Zoro #
- G0986087
- UPC #
- 049793012821
- Country of Origin
- United States
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 1 1/4 in
- Overall Width
- 7/16 in
- Overall Height
- 7 13/16 in
- Door Thickness - Maximum
- 1 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1 in
- Length Between Mounting Holes
- 5 1/2 in, 6 3/16 in
- Wire Rope Length
- 1 1/4 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Anodized
- Includes
- Handle Set
- For Use With
- Glass Sliding Door
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Not Included
Description
Patio Door Inside Pull and Actuator, Mortise Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Handle Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.