Shop PRIMELINE TOOLS
See all product information
Create Account
Patio door Mortise Style Handle, White Diecast with Wood Handle (Single Pack)
Mfr # C 1208
Zoro # G0986531
product price:Â
$
24.49
/ea
Key Features
Type
Mortise Latch
Finish
Dull
Includes
Lever
Bolt Hole Dia. (In.)
3/16 in
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1208
- Zoro #
- G0986531
- UPC #
- 049793040633
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 2 1/8 in
- Overall Length
- 1 13/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1/4 in
- Overall Height
- 9 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 3 15/16 in
- Wire Rope Length
- 1 13/16 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- Includes
- Lever
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Inside pull, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Inside Pull With Thumb Latch, Outside Pull, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.