This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1083
- Zoro #
- G1607212
- UPC #
- 049793012111
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 1 in
- Overall Length
- 7 1/4 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 5 1/2 in
- Overall Height
- 7 1/4 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Details
- Item
- Sliding Door Lock
- Type
- Non-Locking Pulls
- Material
- Aluminum
- Finish
- Anodized
- For Use With
- Glass Sliding Door
- Includes
- Faux Walnut Wood Insert
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Outside Pull, Non-Locking Pulls, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Deluxe Pull