Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Outside Pull, with Key, Black Diecast (Single Pack)
Mfr # C 1139
Zoro # G0985971
product price:Â
$
32.59
/ea
Key Features
Type
Keyed Locking Pulls
Finish
Dull
Color
Black
Bolt Hole Dia. (In.)
3/16 in
Overall Length
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1139
- Zoro #
- G0985971
- UPC #
- 049793012753
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 15/16 in
- Overall Width
- 15/16 in
- Height Between Mounting Holes
- 3 15/16 in
- Door Thickness - Maximum
- 2 in
- Bolt Hole Diameter
- 3/16 in
- Overall Height
- 7 1/4 in
- Door Thickness - Minimum
- 1/4 in
- Wire Rope Length
- 15/16 in
Details
- Item
- Sliding Door Lock
- Type
- Keyed Locking Pulls
- Finish
- Dull
- Color
- Black
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- Includes
- Installation Fasteners, Locking Cylinder, Outside Pull
- For Use With
- Glass Sliding Door
- Key Type
- Keyed Alike
- Cylinder
- 0 5/8
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Outside Pull Keyed, Keyed Locking Pulls, Dull Finish, 5/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16 In., Key Type Different, For Use With Glass Sliding Door, Includes outside Pull, Locking Cylinder, Installation Fasteners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.