Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, Black, Outside Patio Door Pull with Key (Single Pack)
Mfr # C 1041
Zoro # G1606993
product price:Â $24.49
/eaKey Features
Type
Keyed Locking Pulls
Material
Die-Cast
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
Includes
(2)No 8-32x2 in Phillips Flat Head Machine Screws, Keyed Locking Unit with (2)Keys, Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1041
- Zoro #
- G1606993
- UPC #
- 049793011855
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 1 in
- Overall Length
- 1 in
- Length Between Mounting Holes
- 3 15/16 in, 4 15/16 in
- Door Thickness - Minimum
- 1 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1 3/4 in
- Overall Height
- 7 1/4 in
- Wire Rope Length
- 1 in
Details
- Item
- Sliding Door Lock
- Type
- Keyed Locking Pulls
- Material
- Die-Cast
- Finish
- Dull
- Includes
- (2)No 8-32x2 in Phillips Flat Head Machine Screws, Keyed Locking Unit with (2)Keys, Pull
- For Use With
- Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Keyed Alike
- Includes Hardware
- Hardware Included
Description
Patio Door Outside Pull Keyed, Keyed Locking Pulls, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Pull, Keyed Locking Unit With 2 Keys, 2 No 8-32x2 In. Phillips Flat Head Machine Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.