Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Patio Door Wood Pull, Chrome Plated Brackets (Single Pack)
Mfr # C 1034
Zoro # G3345443
product price:Â $10.25
/eaKey Features
Finish
Chrome Plated/Wood
Material
Wood
For Use With
Glass Sliding Door
For Door Thickness (In.)
1/4, 1/8, 3/16
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1034
- Zoro #
- G3345443
- UPC #
- 049793010346
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Width
- 5 in
- Length
- 1 1/4 in
- Bolt Hole Dia. (In.)
- 6 5/8 in
- Height
- 14 1/2 in
- Overall Length
- 2 in
- Overall Width
- 5 in
- Length Between Mounting Holes
- 6 5/8 in
- Door Thickness - Minimum
- 1/8 in
- Door Thickness - Maximum
- 1/4 in
- Overall Height
- 10 in
- Height Between Mounting Holes
- 6 5/8 in
- Wire Rope Length
- 2 in
Description
Patio Door Pull, Non-Locking Pulls, Unfinished Finish, No Cylinder, Bolt Hole Dia. (In.) 6-5/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Glass Sliding Door, Includes (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.