Shop PRIME-LINE
See all product information
Create Account
Pivot Bar for 3/8 in. Spirals, Diecast Construction (1 Pair)
Mfr # H 3897
Zoro # G700921039
product price:Â
$
8.99
/pk 2, $4.50/ea
Key Features
Finish
Zinc
Size
2 in
Compatibility
3/8 in. Spirals
Material
Zinc Diecast
System Type
Tilt style systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3897
- Zoro #
- G700921039
- UPC #
- 49793038975
- Country of Origin
- United States
Dimensions
- Size
- 2 in
Details
- Item
- Pivot Bar
- Finish
- Zinc
- Compatibility
- 3/8 in. Spirals
- Material
- Zinc Diecast
- System Type
- Tilt style systems
- Construction
- Diecast
Description
This is a spiral balance pivot bar. The pivot bar is zinc diecast and can be used with 3/8 in. spiral balances on tilt style systems.Used by tilt window designers Slides into bottom channel and locks down with the screw Pivot bar fits into a pivot shoe Diecast construction For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.