Shop PRIME-LINE
See all product information
Create Account
Plated Silver Cast Metal Single-Arm Casement Crank Handle For RV Windows
Mfr # R 7007
Zoro # G3995080
product price: $11.15
/eaKey Features
Material
Diecast Metal
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R 7007
- Zoro #
- G3995080
- UPC #
- 49793070074
- Country of Origin
- United States
Details
- Material
- Diecast Metal
- Finish
- Zinc Plated
- Item
- Window and Vent Crank Handle
Description
These RV cranks are constructed of diecast metal and come in a zinc-plated finish. They are designed for use with crank out windows and vents, and offer increased durability over plastic-constructed cranks. Each crank features grooved ends that fit over 5/16 in. splines. They come equipped with swivel heads and 1 in. long shafts. They are easy to install, and are preferred and used by many vacationers.
- • For use on crank-open windows and vents in recreational vehicles
- • These cranks are superior to plastic cranks that can become brittle over time, or whose grooves can be stripped out
- • Long 1-in. stems extend the reach of these cranks for RV windows and vents
- • Diecast constructed cranks with zinc-plated finish
- • Internally serrated cranks for 5/16 in. spline size
- • Easy to install with a Phillips head screwdriver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.