Shop PRIMELINE TOOLS

Heavy Duty Pneumatic Storm Door Closer, Black, 10-3/8 in. Long (Single Pack)

  • Mfr # K 5109

  • Zoro # G3345367


product price: 
$
18.99
/ea

Key Features

Color
Black
Material
Aluminum
Finish
Aluminum Painted
Size
10-1/2 in
Series
K 5109
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K 5109
Zoro #
G3345367
UPC #
049793051097
Country of Origin
Taiwan, Province of China
Item
Door Closer
Color
Black
Material
Aluminum
Finish
Aluminum Painted
Series
K 5109
Ligature Resistant
No
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Standards
ANSI A156.4 Grade 1
Automatic/Manual
Automatic
Closer Mounting Style
Parallel, Top Frame
Mounting Hardware
Not Included
Hydraulic/Pneumatic
Pneumatic
Interior/Exterior
Interior and Exterior
Arm Material
Aluminum
Projection from Wall
10 3/8 in
Closer Series
Arrow DC300
Max. Door Opening
180 Degrees
ADA Compliant
No
Arm Type
Regular
Category Type
Parallel Arm
Includes Hardware
Hardware Not Included
Product Type
Door Closer
Compatible Series
Universal
Compatible Brand
Universal
ANSI/BHMA Finish
Flat Black Coated
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Projection
10 3/8 in
Compatible Manufacturer Model Number
Universal
Performance Grade
Not Rated
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
Closer Cycles
10,000
Operation Style
Automatic

Description

Door Closer, Arrow DC300 Closer Series, Interior and Exterior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Frame, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Regular, Color Black, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.