Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Pocket Door Bottom Guide, 1-3/8 in. x 1-1/4 in., Steel w/Plastic Guides (Single Pack)
Mfr # N 6566
Zoro # G3341611
product price:Â
$
4.79
/ea
Key Features
Length (In.)
3 1/4 in
For Use With
Pocket Doors
Mounting
Jamb Mounted
Material
Steel, Nylon
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6566
- Zoro #
- G3341611
- UPC #
- 049793065667
- Country of Origin
- China
- For Use With
- Pocket Doors
- Mounting
- Jamb Mounted
- Material
- Steel, Nylon
- Finish
- Unfinished
- Color
- Clear
- Hardware
- Included
- Type
- Sliding Door
- Bearings
- Steel
- Requires
- Hardware
- Construction
- Steel
- Category Type
- Pocket Door Hardware
- Item
- Guide
- Hardware Material
- Steel
- Product Type
- Guide
- Shaft Material
- Nylon
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Count
- 1
Description
Guide, 3 1/4 in W, 3 1/4 in L, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.