Shop PRIMELINE TOOLS
See all product information
Create Account
Pocket Door Guide, Jamb Mounted, Nylon (1 Pair)
Mfr # N 6950
Zoro # G4787723
product price:Â
$
4.99
/pr
Key Features
Length (In.)
1 1/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6950
- Zoro #
- G4787723
- UPC #
- 049793069504
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Bottom
- Material
- Nylon
- Includes
- Fasteners
- Finish
- Unfinished
- Color
- White
- Item
- Guide
- Type
- Sliding Door
- Category Type
- Pocket Door Hardware
- Construction
- Nylon
- Hardware
- Included
- Requires
- Hangers, Hardware
- Bearings
- Steel
- Product Type
- Guide
- Shaft Material
- Nylon
- Bearing Material
- Steel
- Includes Hardware
- Hardware Included
- Count
- 2
Description
Pocket Door Bottom Guide, Sliding Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 29/32 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 29/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hangers, Hardware, For Use With Pocket Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.