Pocket Door Kit, Fits 72 in. Opening, Extruded Aluminum Track 1 Kit
- Mfr # 162804-1
- Zoro # G700935142
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162804-1
- Zoro #
- G700935142
- UPC #
- 78874628040
- Country of Origin
- China
Description
This pocket door track kit is used with both by-pass and pocket door systems by many manufacturers. With the installation instructions and a few simple tools, this kit is easy to install and it includes all of the fasteners necessary for its complete installation.
The two, 4-wheel trolley roller assemblies included with this kit, each feature four 7/8 in. outside diameter plastic wheels with steel ball bearings and together will support doors weighing up to 30 pounds each. The hardware included in this kit includes the following components: one 71 in. track, 1 pair of side adjustable plastic guides, 2 roller assemblies, 1 rubber jamb bumper, 1 wrench tool, installation fasteners and detailed instructions.This kit is used for the installation or replacement of sliding door systems that use a top-hung sliding door track, to include pocket door systems Features jump-resistant track and roller assemblies with adjustment wrench This kit is constructed of an extruded aluminum track, plastic wheels and guides, a rubber bumper, steel ball bearings and steel brackets Each 4-wheel trolley roller assembly features steel ball bearings, nylon tires with convex (round) edges, an adjustment bolt, carrier truck, mounting base and a wrench Track dimensions are 71 in. length x 1-3/8 in. width x 1 in. height Easy to install with the installation instructions, fasteners, and a few simple tools
The two, 4-wheel trolley roller assemblies included with this kit, each feature four 7/8 in. outside diameter plastic wheels with steel ball bearings and together will support doors weighing up to 30 pounds each. The hardware included in this kit includes the following components: one 71 in. track, 1 pair of side adjustable plastic guides, 2 roller assemblies, 1 rubber jamb bumper, 1 wrench tool, installation fasteners and detailed instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.