Shop PRIMELINE TOOLS

Tray/Edge Pull, Gold, Brass, 1 3/8 in W

  • Mfr # N 6771

  • Zoro # G8290259


product price: 
$
18.75
/ea

Key Features

For Use With
Pocket Doors
Material
Brass
Color
Gold
Bearings
Steel
Finish
Polished Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6771
Zoro #
G8290259
UPC #
049793067715
Country of Origin
China

Dimensions

Length (In.)
2 3/4 in
Shaft Length
1-9/16 in
Mounting Hole Size (In.)
3/16 in
Depth (In.)
1 35/64 in
Height (In.)
6 23/64 in
Roller Width/Dia. (In.)
No Roller
Width (In.)
3 3/4 in
Overall Width
2 1/2 in
For Surface Thickness - Minimum
1 3/8 in
Overall Length
2 3/4 in
Cutout Depth
1 3/8 in
Cutout Length
2 3/4 in
For Surface Thickness - Maximum
1 3/4 in
Cutout Width
2 3/4 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Combination Tray and Edge Pull
For Use With
Pocket Doors
Material
Brass
Color
Gold
Bearings
Steel
Finish
Polished Brass
Requires
Hardware
Max. Latching Distance (In.)
1-3/8 in.
Includes
Hardware
Number of Wheels
0
Hardware
Included
Mounting
Door
Construction
Steel
Projection Type
Recessed
Folding Type
Fixed
Includes Hardware
Hardware Included
Tray Shape
Rectangular
Handing Orientation
Non-Handed
Projection - Folded
1/4 in
Type
Sliding Door
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lock Type
Privacy
Count
1
Handle Shape
Tray/Lever
Load Rating
Not Load Rated
Projection
1/4 in
Locking
Locking
Product Type
Combination Tray/Lever Pull Handle

Description

Combination Tray and Edge Pull, Sliding Door, Brass, Gold, Polished Brass Finish, Shaft Length 1-9/16 in, Length (In.) 2 3/4 in, Height (In.) 6 23/64 in, Width (In.) 3 3/4 in, Depth (In.) 1 35/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.