Shop PRIMELINE TOOLS

Tray/Edge Pull, Metallic Brown, Brass

  • Mfr # N 7365

  • Zoro # G3344719


product price: 
$
22.99
/ea

Key Features

For Use With
Pocket Doors
Material
Brass
Color
Gold
Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7365
Zoro #
G3344719
UPC #
049793073655
Country of Origin
China
Item
Combination Tray and Edge Pull
For Use With
Pocket Doors
Material
Brass
Color
Gold
Number of Wheels
0
Bearings
Steel
Construction
Steel
Requires
Hardware
Includes
Hardware
Finish
Polished Brass
Hardware
Included
Mounting
Door
Product Type
Combination Tray/Lever Pull Handle
Folding Type
Fixed
Projection
1/4 in
Load Rating
Not Load Rated
Handle Shape
Tray/Lever
Projection - Folded
1/4 in
Projection Type
Recessed
Handing Orientation
Non-Handed
Type
Sliding Door
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lock Type
Privacy
Count
1
Locking
Locking
Includes Hardware
Hardware Included
Tray Shape
Oblong

Description

Combination Tray and Edge Pull, Sliding Door, Brass, Gold, Polished Brass Finish, Shaft Length 1-21/32 in, Length (In.) 3 3/4 in, Height (In.) 7 45/64 in, Width (In.) 3 3/4 in, Depth (In.) 1 21/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.