Shop PRIMELINE TOOLS

Pocket Door Pull, 2-1/2"L x 1-3/8"W, Nickel

  • Mfr # N 7238

  • Zoro # G8290286


product price: 
$
15.99
/ea

Key Features

Length (In.)
2 3/4 in
Width (In.)
1 3/8 in
For Use With
Pocket Doors
Mounting
Notch Cut Out
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7238
Zoro #
G8290286
UPC #
049793672384
Country of Origin
China
For Use With
Pocket Doors
Mounting
Notch Cut Out
Material
Brass
Includes
Pull Hook
Finish
Satin Nickel
Color
Gold
Hardware
Included
Category Type
Pocket Door Hardware
Item
Combination Tray and Edge Pull
Requires
Pocket Door
Number of Wheels
0
Type
Pocket Door
Construction
Solid Brass
Projection
5/32 in
ANSI/BHMA Finish
Satin Nickel-Plated
Tray Shape
Rectangular
Locking
Non-Locking
Folding Type
Fixed
Count
1
Load Rating
Not Load Rated
Handing Orientation
Non-Handed
Handle Shape
Tray/Lever
Includes Hardware
Hardware Included
Projection Type
Recessed
Projection - Folded
5/32 in
Product Type
Combination Tray/Lever Pull Handle

Description

Combination Tray and Edge Pull, Pocket Door, Brass, Gold, Satin Nickel Finish, Length (In.) 2 3/4 in, Height (In.) 2 3/4 in, Width (In.) 1 3/8 in, Depth (In.) 1 3/8 in, Inside Dia. 1 3/8 in, Wheel Diameter Not Applicable, Notch Cut Out Mounting, Mounting Hole Size (In.) 2-1/2 in, Number of Wheels 0, Solid Brass, Hardware Included, Requires Pocket Door, For Use With Pocket Doors

Ratings & reviews