Shop PRIMELINE TOOLS

Solid Brass, Antique Brass Finish, Pocket Door Combination Pull (Single Pack)

  • Mfr # N 7080

  • Zoro # G3343669


product price: 
$
13.49
/ea

Key Features

Length (In.)
2 3/4 in
Width (In.)
3 13/16 in
For Use With
Pocket Doors
Mounting
Door
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7080
Zoro #
G3343669
UPC #
049793870803
Country of Origin
China
For Use With
Pocket Doors
Mounting
Door
Material
Brass
Includes
Hidden Flush Edge Pull
Finish
Antique Brass
Color
Gold
Item
Combination Tray and Edge Pull
Construction
Steel
Type
Sliding Door
Bearings
Steel
Hardware
Included
Category Type
Pocket Door Hardware
Number of Wheels
0
Requires
Hangers, Hardware
Projection Type
Recessed
Handle Shape
Tray/Lever
Projection
1/4 in
Handing Orientation
Non-Handed
Product Type
Combination Tray/Lever Pull Handle
Tray Shape
Rectangular
Folding Type
Fixed
Projection - Folded
1/4 in
Locking
Non-Locking
Load Rating
Not Load Rated
ANSI/BHMA Finish
Oxidized Satin Brass, Oil Rubbed
Count
1
Includes Hardware
Hardware Included

Description

Combination Tray and Edge Pull, Sliding Door, Brass, Gold, Antique Brass Finish, Shaft Length 1-1/2 in, Length (In.) 2 3/4 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/2 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Pocket Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.