Shop PRIMELINE TOOLS
See all product information
Create Account
Top Mount Pocket Door Roller Mounting Bracket (Single Pack)
Mfr # N 6662
Zoro # G3342101
product price:Â
$
14.15
/ea
Key Features
Length (In.)
2 in
Width (In.)
3 13/16 in
For Use With
Pocket Doors
Mounting
Door Top
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6662
- Zoro #
- G3342101
- UPC #
- 049793066626
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2 in
- Width (In.)
- 3 13/16 in
- Shaft Length
- 7/8 in
- Depth (In.)
- 7/8 in
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 5 7/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Overall Length
- 2 in
- Overall Depth
- 7/8 in
- For Door Thickness - Maximum
- 1 3/4 in
- Mounting Hole Size
- 3/16 in
- Overall Width
- 3 13/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Pocket Roller Top Bracket, Sliding Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 7/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 7/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door