Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Pole Sockets, 1-3/8 In., Plastic, White (1 Set)
Mfr # N 6568
Zoro # G4839471
product price:Â
$
3.85
/ea
Key Features
Material
Plastic
Color
White
Length (In.)
3-3/4
Width (In.)
3/4"
Height (In.)
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6568
- Zoro #
- G4839471
- UPC #
- 049793065681
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 3-3/4
- Width (In.)
- 3/4"
- Height (In.)
- 2 3/16 in
- Depth (In.)
- 3/4 in
- Wheel Diameter
- 1"
- Roller Width/Dia. (In.)
- No Roller
- Outside Dia.
- 2-3/16"
- Shaft Length
- 1-7/64"
- Mounting Hole Size (In.)
- 1-3/8
- Size (In.)
- 1-3/8 in.
- Overall Depth
- 3/4 in
- Overall Diameter
- 2 3/16 in
- For Pole Diameter
- 1 3/8 in
- Mounting Hole Size
- 1 3/8 in
Description
Closet Rod Sockets, White, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.