Shop PRIME-LINE
See all product information
Create Account
Pressure Cast Zamak, Aluminum Finish Mortise Lock for Commercial Doors (Single Pack)
Mfr # J 4512
Zoro # G900921693
product price:Â
$
22.29
/ea
Key Features
Finish
Aluminum
Material
Cast Zamac
Overall Length
1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J 4512
- Zoro #
- G900921693
- UPC #
- 49793045126
- Country of Origin
- United States
Dimensions
- Overall Length
- 1in
Details
- Finish
- Aluminum
- Material
- Cast Zamac
Description
This mortise key cylinder is constructed of heavy-duty cast Zamak and comes in an aluminum finish. The cylinder measures 1 in. in length and features a standard thread of 1-5/32 in. x 32. The key and keyway to this mortise key cylinder are designed to match the Schlage style characteristics and include one of each; one key and one cylinder with trim ring. For dual cylinders with 2 keys and trim rings see Prime-Line part J-4514. This item is used with commercial deadbolt lock mechanisms by a variety of manufacturers.Constructed of heavy duty cast Zamak with stamped steel fittings and brass keys Comes in a beautiful, corrosion resistant, aluminum plated finish Designed for use with commercial deadbolt door locks Features Schlage profile key profiles, includes two keys and fits locks from a variety of manufacturers Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing No tools required to install For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov