This item is Discontinued.

This item is Discontinued.
Pressure Cast Zamak, Aluminum Finish Mortise Lock for Commercial Doors 2 Pack (Discontinued)
Specifications
Product Information
- MFR #
- J 4514
- Zoro #
- G000921715
- UPC #
- 49793045140
- Country of Origin
- United States
Details
- Finish
- Aluminum
Description
This single mortise lock is constructed of heavy-duty cast zamak and comes in a soft, aluminum finish. The lock cylinder measures 1-inch in length and features a standard thread of 1-5/32 inch x 32-inch. This item includes one keyed lock cylinder with one 1/4 inch thick trim ring. It is used on commercial aluminum and steel doors equipped with commercial deadbolt lock mechanisms, constructed by many commercial door manufacturers. The keyed cylinder is easy to turn, and it features a Schlage style keyway. Older cylinders can become difficult to turn, due to the accumulation of dust and/or possible corrosion, but these Prime-Line single mortise lock are easy to install.
- •Constructed of heavy duty cast Zamak with stamped steel fittings and brass keys
- •Comes in a beautiful, corrosion resistant, aluminum plated finish
- •Designed for use with commercial deadbolt door locks
- •Features Schlage profile key profiles, includes two keys and fits locks from a variety of manufacturers
- •Easy to install with only a few simple tools