
Prime Line P 8211 72 in. Snap In Rigid Vinyl Glass Retainer - White; Pack Of 25
Mfr # 123642
Zoro # G004089244
product price:Â $143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
123642
Zoro #
G004089244
UPC #
-
Country of Origin
United States
Description
Features
- Snap In Rigid Vinyl Glass Retainer.
- Size - 72 in.
- Color - White
- Pack of 25
- Dimension - 72 x 0.5 x 0.38 in.
- Item Weight - 0.11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.