Prime Line Products P7947 Gray Spline - 0.19 in. x 500 Ft.

  • Mfr # 2052553

  • Zoro # G703728673


product price:  $79.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2052553
Zoro #
G703728673
UPC #
-
Country of Origin
China

Description

Features
  • Round, hollow core and serrated, used to hold screen material in window and screen door frames.
  • Use for aluminum and fiberglass screening.
  • Gray spline
  • Size - 3/16 in. x 500 ft.
  • Item weight - 6.98 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.