Shop PRIME-LINE
See all product information
Create Account
3.625 in. H X 1.25 in. L Satin Nickel Steel High Security Deadbolt Strike
- Mfr # E 2461
- Zoro # G4693750
product price:
$
7.29
/ea
Key Features
Finish
Satin Nickel Plated
Width
1-1/4 in.
Material
Stamped Steel
Hardware
Included
Height (In.)
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2461
- Zoro #
- G4693750
- UPC #
- 49793024619
- Country of Origin
- China
- Finish
- Satin Nickel Plated
- Material
- Stamped Steel
- Hardware
- Included
- Item
- Deadbolt Strike
Dimensions
- Width
- 1-1/4 in.
- Height (In.)
- 3 5/8 in
Description
This deadbolt strike is constructed of heavy gauge stamped steel and comes in a satin nickel-plated finish. It features a 3/4 in. x 1-1/16 in. opening that fits most entry door deadbolt hardware. Four 3 in. screws are provided with each plate to allow for a stronger hold, deep into the wall stud beneath the jamb. Use this strike and fasteners to help reinforce the most vulnerable area of entry door systems.
- • Compatible with most residential deadbolt hardware
- • Ideal for strengthening jamb at deadbolt area
- • The deadbolt rectangular opening on this strike measures 3/4 in. x 1-1/16 in.
- • The net size of the deadbolt strike measures 1-1/4 in. x 3-5/8 in.
- • Constructed of heavy gauge stamped steel with a satin nickel-plated finish
- • Easy to install in less than 30 minutes with a few simple tools
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.