This item is Discontinued.

Prime-Line Sliding DR Handle Set C 1125

This item is Discontinued.

Prime-Line

Sliding DR Handle Set (Discontinued)

Mfr # C 1125
Zoro # G908182478
UPC # 49793011251
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C 1125
Zoro #
G908182478
UPC #
49793011251
Country of Origin
China

Description

Sliding Patio Door Handle Set, 41516 in, Extruded Aluminum, Hook Latch, Black wWood Grain This hookstyle sliding patio door handle set is constructed of extruded aluminum and diecast components and it includes an inside and outside pull The inside pull has a 34 in thick base, and the pull projects a total of 138 in towards the inside of the home It features a durable steel latch with a 716 in hook profile and an antilift bar for additional security The inside pull comes in an anodized black finish and features a wood grain detail, and the nonkeyed exterior Diecastconstructed pull comes in a black painted finish This handle set mounts on the surface of the sliding door frame and its hook latch and antilift bar engage into a keeper which is also included with this item The mounting holes for this handle set are spaced at 41516 in center to center, and it is a reversible, nonhanded handle set that can be mounted on both lefthand and righthanded sliding doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews