Shop PRIME-LINE
See all product information
Create Account
Project-in Cam Handle with 9/16 in. Hook, Heavy Bronze Construction (Single Pack)
Mfr # H 3608
Zoro # G700935623
product price:Â
$
31.69
/ea
Key Features
Material
heavy bronze casting
Finish
Bronze-plated
Base Size (In.)
1-3/8 in.
Projection
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3608
- Zoro #
- G700935623
- UPC #
- 49793036087
- Country of Origin
- United States
- Material
- heavy bronze casting
- Finish
- Bronze-plated
- Projection
- 9/16 in
Description
This casement window cam handle is constructed from heavy bronze casting. It features a 9/16 in. hook projection and 1-3/8 in. mounting hole centers. This type of cam handle is typically used on steel windows and it is easy to install.Fits left handed windows (as viewed from the inside) Mounting hole centers are spaced apart at 1-3/8 in. Used on steel windows and features a 9/16 in. hook projection Comes in a beautiful, corrosion resistant, white bronze-plated finish Constructed of heavy bronze casting Easy to install with a few simple tools For further dimensional information, please see the Line Drawing A Phillips head screwdriver will be required for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.