Shop PRIME-LINE
See all product information
Create Account
Project-In Transom Latch, Keeper, Screws, Bronze (Single Pack)
Mfr # H 3594
Zoro # G300922177
product price:Â
$
66.15
/ea
Key Features
Application
Adjustable shaft that allows the viewer to be installed in various door thicknesses, Easy to install with only a few simple tools.
Material
solid brass
Color
Bronze
Type
Transom Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3594
- Zoro #
- G300922177
- UPC #
- 49793035943
- Country of Origin
- United States
Details
- Application
- Adjustable shaft that allows the viewer to be installed in various door thicknesses, Easy to install with only a few simple tools.
- Material
- solid brass
- Color
- Bronze
- Type
- Transom Latch
Description
This is a diecast bronze transom latch used on Project-In windows. Often called a transom or hopper type of window that is above door height, the ring on the latch makes it easy for the consumer to reach up with a transom pole and hook (Prime-Line part H 3753) and engage the latch to lock or unlock. It has mounting holes of 1-7/16 in. with a bronze finish. A keeper and installation screws are included.Constructed of a solid brass housing and plastic lenses Comes in a beautiful, corrosion resistant, brass plated finish Designed for use on hinged entry doors, but can be used on other doors where increased security measures are necessary Features an adjustable shaft that allows the viewer to be installed in various door thicknesses Easy to install with only a few simple tools Usually used with transom pole and hook (Prime-Line part H 3753) Used on many transom or hopper style windows For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.