This item is Discontinued.

This item is Discontinued.
Projecting Window Spring Catch Keeper, 5/8 in. Single Pack (Discontinued)
Mfr #
H 3913
Zoro #
G900935249
UPC # 49793039132
Country of Origin United States
Category Window Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3913
- Zoro #
- G900935249
- UPC #
- 49793039132
- Country of Origin
- United States
Details
- Item
- Spring Catch Keeper
Description
These Projecting Window Spring Catches by Prime-Line Products are constructed of white bronze casting and they come in a smooth satin finish. The mounting holes are spaced apart at a distance of 1-1/2 inches on center, the width of the rectangular opening measures 5/8 inches. These bronze-casted keepers are built strong and will help provide your transom or hopper style windows with increased security. Hopper and transom windows are mounted above doorways on exterior and interior doors. Transom windows push outward towards the exterior, while hopper windows pull inward and down from the top. These lock catches work with Prime-Line's model number H-3913.Components are constructed of stamped aluminum, aluminum wire and steel Aluminum latch comes in mill finish and the ball head screw comes in a zinc plated finish; both are corrosion resistant finishes Installation is easy with a few simple tools Designed for use with aluminum screens on sliding windows Used to hold the bottoms of screen frames locked shut For further dimensional and specification information, please see the line drawing