Shop PRIMELINE TOOLS
See all product information
Create Account
Screen Lift Tabs, Universal, Black Plastic, PK6
Mfr # L 5566
Zoro # G3344929
product price:Â
$
5.65
/pk 6, $0.94/ea
Key Features
Material
Plastic
Finish
Painted
Color
Black
Hardware
Not included
Overall Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L 5566
- Zoro #
- G3344929
- UPC #
- 049793055668
- Country of Origin
- Viet Nam
- Material
- Plastic
- Finish
- Painted
- Color
- Black
- Hardware
- Not included
- Item
- Screen Pull Tab
- Features
- Aids in Screen Removal, Install Into Spline Channel, Requires No Fasteners
- Product Type
- Screen Pull Tab
Description
Screen Pull Tab, Black, Plastic, PK6