Shop PRIMELINE TOOLS
See all product information
Create Account
8 in. Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack)
Mfr # H 3522
Zoro # G0592930
product price:Â
$
23.35
/ea
Key Features
Finish
Bronze Coated
Material
Steel
Length (In.)
8 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3522
- Zoro #
- G0592930
- UPC #
- 049793035226
- Country of Origin
- China
Dimensions
- Length (In.)
- 8 in
- Height (In.)
- 13 1/4 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 3-7/8
- Arm Length
- 8 in
- Base Length
- 4 3/4 in
- Handle Length
- 3 in
- Spindle Diameter1
- 3/8 in
Description
Right Hand Operator, Square Housing, Steel, Bronze, Length (In.) 8, Height (In.) 13-1/4, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.